This product requires certification to purchase.

Two Handle Metal Knob Handle in Matte Black

KOHLER

Components® Two Handle Metal Knob Handle in Matte Black

  • Fast #
  • Part #K77974-8-BL
  • Item #7567021
  • Manufacturer Part #77974-8-BL
4.5 out of 5 Customer Rating
Brand image
KOHLER

Components® Two Handle Metal Knob Handle in Matte Black

  • Fast #
  • Part #K77974-8-BL
  • Item #7567021
  • Manufacturer Part #77974-8-BL
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 90
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Naperville, IL
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Two oyl handles offer separate control of hot and cold water
  • For use with Components K-77967, K-77965, K-77968, K-77966, or K-77969 spout (sold separately)
  • Coordinates with Components faucets, accessories, and showering components to complete your bathroom
  • UltraGlide® valves with dry-stem technology are designed to eliminate common leak paths and provide smooth, effortless control
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Components®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Part Type:
Handle
Fits Model:
K-77965, K-77966, K-77967, K-77968, K-77969
GSA Approved:
No
Handle Type:
Knob
Height:
1-1/2 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Brass, Metal
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Origin:
Domestic
UPC:
885612681799
WaterSense Labeled:
No
Width:
2-5/16 in