This product requires certification to purchase.

Handle Trim in Vibrant Brushed Bronze

KOHLER

Components® Handle Trim in Vibrant Brushed Bronze

  • Fast #
  • Part #KT77981-8-BV
  • Item #9957768
  • Manufacturer Part #T77981-8-BV
3.8 out of 5 Customer Rating
Brand image
KOHLER

Components® Handle Trim in Vibrant Brushed Bronze

  • Fast #
  • Part #KT77981-8-BV
  • Item #9957768
  • Manufacturer Part #T77981-8-BV
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Two Oyl handles allow for both volume and temperature control
  • Coordinates with Components faucets, accessories, and showering components to complete your bathroom
  • Dual-control wall-mounted
  • Two-handle bathroom faucet trim for wall-mount installations
  • Requires Certification
Dimensions & Measurements
Handle Length (in)
2-3/8 in
Height
1-1/2 in
Width
2-3/8 in
Characteristics & Features
Collection
Components®
Color Finish Category
Bronze Tones
Color Finish Name
Vibrant Brushed Bronze
Faucet Mount
Wall Mount
Faucet Part Type
Handle
Handle Type
Oyl
Material
Brass
Number of Handles
Two Handle
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
Type
KT77981-8-BV
UPC
195711047236