Matte Black Knob
Components® Matte Black Knob
Package Quantity Info:
Each: 1 Pallet: 2880-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Coordinates with Components faucets, accessories, and showering components to complete your bathroom
Specifications
- Collection:
- Components®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-1/8 in
- Hardware Type:
- Cabinet Knob
- Height:
- 1-1/2 in
- Length:
- 1-1/2 in
- Material:
- Metal
- Style:
- Modern
- UPC:
- 885612692474
- Width:
- 1-1/2 in