Metal Handle in Matte Black
Components® Metal Handle in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Kohler genuine part
- Kohler® ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
- Valves included
- Coordinate with your choice of components bath spouts for a personalized design
- Coordinates with components faucets, accessories, and showering components to complete your bathroom
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Components®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Mount:
- Deck Mount
- Faucet Part Type:
- Handle
- Handle Material:
- Metal
- Handle Type:
- Knob
- Height:
- 1-1/2 in
- Material:
- Metal
- Number of Handles:
- Two Handle
- Origin:
- Domestic
- UPC:
- 885612709806
- Width:
- 2-3/8 in