Components™ Metal Handle in Vibrant® Brushed Moderne Brass

Part #KT77981-4-2MB  |  Item #9273810  |  Manufacturer Part #T77981-4-2MB

$346.28 EACH

Color/Finish: Vibrant Brushed Moderne Brass

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Two lever handles offer separate control of hot and cold water
  • Quarter-turn washerless ceramic disc valves
  • Coordinates with Components faucets, accessories, and showering components to complete your bathroom
  • Dual-control wall-mounted.
  • Two-handle bathroom faucet trim for wall-mount installations

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CSA Certified: CSA B125.1, CSA B651

Collection: Components™

Color Finish: Vibrant Brushed Moderne Brass

Color Finish Category: Brass Tones

Drain Included: No

Faucet Part Type: Handle

Handle Included: Yes

Handle Type: Lever

Height: 1-9/16 in

Material: Metal

Number of Handles: Two Handle

Origin: Domestic

Overall Depth: 1-9/16 in

Overall Height: 1-9/16 in

Overall Length: 2-3/8 in

Overall Width: 2-3/8 in

Trim Only: Yes

Width: 3-7/16 in

cUPC Certified: Yes