KOHLER
Components™ Metal Handle in Vibrant® Brushed Nickel
Part #K77990-9-BN | Item #8357649 | Manufacturer Part #77990-9-BN
Diameter:
Packaging Info:
- Quantity Per
- Each: 1
How to get it:
Product Details
- Two Industrial handles allow for both volume and temperature control
- KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
- Valves included
- Coordinate with your choice of Components bath spouts for a personalized design
- Coordinates with Components faucets, accessories, and showering components to complete your bathroom
- Deck-mount installation
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.18.1
Application: Residential
Brand Model Compatibility: K-77985 Bath Spout
CSA Certified: CSA B125.1
Cartridge Type: Ceramic Disc
Collection: Components™
Color Finish: Vibrant® Brushed Nickel
Color Finish Category: Nickel Tones
Depth: 2-37/50 in
Diameter: 2-3/4 in
Faucet Mount: Deck Mount
Faucet Part Type: Handle
Height: 1-18/25 in
Material: Metal
Number of Handles: Two Handle
Origin: Domestic
Product Type: Faucet
Width: 2-181/500 in