Metal Handle in Vibrant® Brushed Nickel
Components™ Metal Handle in Vibrant® Brushed Nickel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Two Lever handles allow for both volume and temperature control
- Quarter-turn washerless ceramic disc valves
- Coordinates with Components faucets, accessories, and showering components to complete your bathroom
- Dual control wall-mounted
- Two-handle bathroom faucet trim for wall-mount installations
- Two lever handles offer separate control of hot and cold water
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Components™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Faucet Part Type:
- Handle
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 1-9/16 in
- Material:
- Metal
- Number of Handles:
- Two Handle
- Origin:
- Domestic
- UPC:
- 885612756817
- Width:
- 3-7/16 in