Metal Handle Kit in Vibrant™ Brushed Moderne Brass
Components® Metal Handle Kit in Vibrant™ Brushed Moderne Brass
Product Details
Product Details
- Two lever handles offer separate control of hot and cold water
- Kohler ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
- For use with Components deck-mount bath spouts (sold separately)
- Coordinate with your choice of Components bath spouts for a personalized design
- Coordinates with Components faucets, accessories, and showering components to complete your bathroom
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Components®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Faucet Part Type:
- Handle
- Handle Type:
- Lever
- Height:
- 1-9/16
- Material:
- Metal
- Number of Handles:
- Two Handle
- Origin:
- Domestic
- UPC:
- 885612906533