This product requires certification to purchase.

Non-Diverter Tub Spout in Polished Chrome

KOHLER

Components® Non-Diverter Tub Spout in Polished Chrome

  • Fast #
  • Part #K77986-CP
  • Item #7942293
  • Manufacturer Part #77986-CP
3.3 out of 5 Customer Rating
Brand image
KOHLER

Components® Non-Diverter Tub Spout in Polished Chrome

  • Fast #
  • Part #K77986-CP
  • Item #7942293
  • Manufacturer Part #77986-CP
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Nondiverted spout
  • 8 in (203 mm) spout reach
  • For use with Components Lever, Oyl, or Industrial faucet handles (sold separately)
  • Coordinates with Components faucets, accessories, and showering components to complete your bathroom
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Components®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Tub Spout
GSA Approved:
No
Height:
13-1/16 in
IAPMO Listed:
No
Installation Type:
Deck Mount
Length:
8 in
Material:
Metal
NSF Certified:
No
Spout Height:
8-1/4 in
Spout Reach:
8 in
Spout Type:
Non-diverter
UL Listed:
No
UPC:
885612772718
WaterSense Labeled:
No
Width:
2-3/8 in