Pull Down Square Kitchen Spout in Matte Black with Moderne Brass
Components Pull Down Square Kitchen Spout in Matte Black with Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Components
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black Brushed Moderne Brass
- Flow Rate:
- 1.5 gpm
- Height:
- 18-3/50
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Metal
- Type:
- K28271-RT2-BMB
- UPC:
- 195711246592