This product requires certification to purchase.

Pull Down Square Kitchen Spout in Vibrant Stainless

KOHLER

Components Pull Down Square Kitchen Spout in Vibrant Stainless

  • Fast #
  • Part #K28271-RT2-VS
  • Item #11674009
  • Manufacturer Part #28271-RT2-VS
4.3 out of 5 Customer Rating
Brand image
KOHLER

Components Pull Down Square Kitchen Spout in Vibrant Stainless

  • Fast #
  • Part #K28271-RT2-VS
  • Item #11674009
  • Manufacturer Part #28271-RT2-VS
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

CEC Compliant:
For Sale in CA
Collection:
Components
Color Finish Category:
Stainless Steel
Color Finish Name:
Vibrant Stainless
Flow Rate:
1.5 gpm
Height:
18-3/50
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Metal
Type:
K28271-RT2-VS
UPC:
195711246646