This product requires certification to purchase.

Single Handle Bar Faucet in Matte Black with Moderne Brass

KOHLER

Components® Single Handle Bar Faucet in Matte Black with Moderne Brass

  • Fast #
  • Part #K28290-BMB
  • Item #10389594
  • Manufacturer Part #28290-BMB
3.4 out of 5 Customer Rating
Brand image
KOHLER

Components® Single Handle Bar Faucet in Matte Black with Moderne Brass

  • Fast #
  • Part #K28290-BMB
  • Item #10389594
  • Manufacturer Part #28290-BMB
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black, Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • High-arch swing spout with 155° rotation offers superior clearance and unrivaled reach for filling pitchers and standard clean-up
  • Innovative two function aerator allows users to switch from aerated stream to SoftRinse™ spray with a simple 30° twist of the end of the spout
  • SoftRinse™ is a light spray ideal for washing hands or rinsing glassware
  • Kohler® ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Single lever handle makes adjusting water temperature easy with one hand
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • 1.5 gpm (5.7 Lpm) maximum flow rate at 60 psi (4.14 bar)
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
13 in
Flow Rate
1.5 gpm
Maximum Deck Thickness
3 in
Spout Height
9-1/4 in
Spout Reach
8 in
Spout Swivel
155°
Included Components
Deck Plate Included
No
Handle Included
Yes
Characteristics & Features
Collection
Components®
Color Finish Category
Blacks
Color Finish Name
Matte Black, Brushed Moderne Brass
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Type
High Arc
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B651
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
UPC
195711130952