Single Handle Bar Faucet in Vibrant® Brushed Bronze
Components® Single Handle Bar Faucet in Vibrant® Brushed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Description
- High-arch swing spout with 155° rotation offers superior clearance and unrivaled reach for filling pitchers and standard clean-up
- Innovative two function aerator allows users to switch from aerated stream to SoftRinse™ spray with a simple 30° twist of the end of the spout
- SoftRinse™ is a light spray ideal for washing hands or rinsing glassware
- Kohler® ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
- Single lever handle makes adjusting water temperature easy with one hand
- Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
- 1.5 gpm (5.7 Lpm) maximum flow rate at 60 psi (4.14 bar)
Product Information
-
Lead Law Compliant
-
ADA Compliant