This product requires certification to purchase.

Single Handle Bar Faucet in Vibrant® Brushed Moderne Brass

KOHLER

Components® Single Handle Bar Faucet in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K28277-2MB
  • Item #10389571
  • Manufacturer Part #28277-2MB
4.9 out of 5 Customer Rating
Brand image
KOHLER

Components® Single Handle Bar Faucet in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K28277-2MB
  • Item #10389571
  • Manufacturer Part #28277-2MB
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High-arch swing spout with 155° rotation offers superior clearance and unrivaled reach for filling pitchers and standard clean-up
  • Innovative two function aerator allows users to switch from aerated stream to SoftRinse™ spray with a simple 30° twist of the end of the spout
  • SoftRinse™ is a light spray ideal for washing hands or rinsing glassware
  • Kohler® ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Single lever handle makes adjusting water temperature easy with one hand
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • 1.5 gpm (5.7 Lpm) maximum flow rate at 60 psi (4.14 bar)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Components®
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
12-13/16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/3 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
9-1/4 in
Spout Reach:
5 in
Spout Swivel:
155°
Spout Type:
High Arc
UPC:
195711130846