Single Handle Diverter Valve Trim in Matte Black
Components® Single Handle Diverter Valve Trim in Matte Black
Package Quantity Info:
Each: 1 Case: 6 Pallet: 324-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single Industrial handle controls flow to outlets
- Includes faceplate with ADA-compliant metal Industrial handle
- Coordinates with Components faucets, accessories, and showering components to complete your bathroom
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Components®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 4-9/16 in
- Escutcheon Height:
- 3-15/16 in
- Escutcheon Width:
- 3-15/16 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Knob
- Height:
- 3-15/16 in
- IAPMO Listed:
- No
- Length:
- 3-15/16 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 885612669544
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No
- Width:
- 3-15/16 in