Single Handle Diverter Valve Trim in Vibrant Brushed Bronze
Components® Single Handle Diverter Valve Trim in Vibrant Brushed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 550-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Single lever handle controls flow to outlets
- 36° handle rotation with three-outlet operation
- 12° handle rotation with two-outlet operation
- Includes faceplate with ADA-compliant metal level handle
- Coordinates with Components faucets, accessories, and showering components to complete your bathroom
- When used with K-728 Series Master Shower diverter valves, handle controls flow to two or three outlets individually or any two outlets at a time
- When used with K-737 Series Master Shower diverter valves, handle controls flow to two or three outlets individually or only one outlet at a time.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Components®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant Brushed Bronze
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 3-7/8 in
- Length:
- 4-3/8 in
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- UPC:
- 195711037428
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No
- Width:
- 3-7/8 in