Single Handle Diverter Valve Trim in Vibrant® Brushed Moderne Brass
Components® Single Handle Diverter Valve Trim in Vibrant® Brushed Moderne Brass
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Single Oil handle controls flow to outlets
- Includes faceplate with metal Oil handle
- Coordinates with Components faucets, accessories, and showering components to complete your bathroom
- When used with K-728 or K-737 Series Master Shower diverter valves, handle controls flow to two or three outlets individually or any two outlets at a time
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Collection:
- Components®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Escutcheon Height:
- 3-15/16 in
- Escutcheon Width:
- 3-15/16 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Knob
- Height:
- 3-15/16 in
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- UPC:
- 885612906076
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No
- Width:
- 3-15/16 in