Single Handle Floor Mount Filler in Vibrant® Brushed Moderne Brass (Trim Only)
Components® Single Handle Floor Mount Filler in Vibrant® Brushed Moderne Brass (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 9-5/8 in (244 mm) spout reach
- 8.0 gpm (30.3 lpm) maximum bath faucet flow rate at 45 psi (3.1 bar)
- Single handle controls both on/off activation and temperature settings
- Coordinates with other products in the Components collection
- KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
- 1.75 gpm (6.6 lpm) maximum hand shower flow rate at 80 psi (5.5 bar)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Components®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Brushed Moderne Brass
- EPA Compliant:
- Yes
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 8.0 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Type:
- Knob
- Height:
- 43-7/16 in
- Hose Included:
- Yes
- Hose Length:
- 59 in
- IAPMO Listed -:
- Yes
- Maximum Deck Thickness:
- 3-1/16 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Pressure - High:
- 45, 80
- Showerhead Function:
- Single
- Spout Height:
- 37-11/16 in
- Spout Type:
- Fixed
- Style:
- Transitional
- Trim Only:
- Yes
- Tub Spout Reach:
- 9-5/8 in
- Valve Type:
- Disc Valve
- WaterSense Labeled:
- Yes