This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Vibrant® Brushed Bronze

KOHLER

Components® Single Handle Monoblock Bathroom Sink Faucet in Vibrant® Brushed Bronze

  • Fast #
  • Part #K77958-4A-BV
  • Item #9957603
  • Manufacturer Part #77958-4A-BV
3.6 out of 5 Customer Rating
Brand image
KOHLER

Components® Single Handle Monoblock Bathroom Sink Faucet in Vibrant® Brushed Bronze

  • Fast #
  • Part #K77958-4A-BV
  • Item #9957603
  • Manufacturer Part #77958-4A-BV
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 5.1" (129 mm) spout reach
  • 1.2 gpm (4.5 lpm) maximum flow rate at 6 psi (4.14 bar)
  • Single pin handle allows for both volume and temperature control
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • Includes metal pop-up drain with 1-1/4" metal tailpiece
  • Coordinates with Components faucets, accessories, and showering components to complete your bathroom
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
5-1/16 in
Faucet Connection Size
3/8 in
Faucet Height
7 in
Flow Rate
1.2 gpm
Height
7 in
Maximum Deck Thickness
2 in
Spout Height
3-11/16 in
Spout Reach
5-1/16 in
Width
1-7/8 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Monoblock
Cartridge Type
Ceramic Disc
Collection
Components®
Color Finish Category
Bronze Tones
Color Finish Name
Vibrant Brushed Bronze
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Type
Fixed
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1, ANSI/CAN 61, ANSI/CAN 372
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B651
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
WaterSense Labeled
Yes
UPC
195711039910