Single Handle Pressure Balancing Valve Trim in Matte Black
Components® Single Handle Pressure Balancing Valve Trim in Matte Black
Package Quantity Info:
Each: 1 Case: 6 Pallet: 150-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Coordinates with the Kohler Components collection
- KOHLER finishes resist corrosion and tarnishing
- Requires K-11748 Rite-Temp® valve (sold separately)
- Single handle controls both on/off activation and temperature settings
- Includes faceplate with ADA-compliant metal lever handle and push-button diverter
- Provides temperature regulation and automatic anti-scald protection
- Coordinates with Components faucets, accessories, and showering components to complete your bathroom
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Components®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Escutcheon Height:
- 6-3/8
- Escutcheon Width:
- 6-3/8
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-3/8
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Dual
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 885612669469
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Width:
- 6-3/8