This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Matte Black

KOHLER

Components® Single Handle Pressure Balancing Valve Trim in Matte Black

  • Fast #
  • Part #KTS78015-9-BL
  • Item #7533413
  • Manufacturer Part #TS78015-9-BL
5 out of 5 Customer Rating
Brand image
KOHLER

Components® Single Handle Pressure Balancing Valve Trim in Matte Black

  • Fast #
  • Part #KTS78015-9-BL
  • Item #7533413
  • Manufacturer Part #TS78015-9-BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 150
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Includes Face Plate With Industrial Handle.
  • Single Handle Controls Both On/off Activation And Temperature Settings
  • Provides Temperature Regulation And Automatic Anti-scald Protection
  • Supplied With Metal Industrial Handle
  • Coordinates With Components Faucets, Accessories, And Showering Components To Complete Your Bathroom
  • Pressure-balancing Diaphragm Technology Maintains Outlet Temperature Within +/- 3 Degrees Fahrenheit During Water Pressure Fluctuations
  • Requires Certification
Dimensions & Measurements
Escutcheon Height
6-3/8 in
Escutcheon Width
6-3/8 in
Faucet Connection Size
1/2 in
Height
6-3/8 in
Shower Arm Reach
7-1/2 in
Showerhead Flow Rate
2.0 gpm
Width
6-3/8 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Components®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Connection
NPT
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Knob
Number of Handles
Single Handle
Showerhead Function
Single
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Valve Trim
UL Listed
No
WaterSense Labeled
No
UPC
885612669452