This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Polished Chrome

KOHLER

Components® Single Handle Pressure Balancing Valve Trim in Polished Chrome

  • Fast #
  • Part #KT78016-4-CP
  • Item #7533380
  • Manufacturer Part #T78016-4-CP
5 out of 5 Customer Rating
Brand image
KOHLER

Components® Single Handle Pressure Balancing Valve Trim in Polished Chrome

  • Fast #
  • Part #KT78016-4-CP
  • Item #7533380
  • Manufacturer Part #T78016-4-CP
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 150
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Coordinates with the Kohler Components collection
  • KOHLER finishes resist corrosion and tarnishing
  • Requires K-11748 Rite-Temp® valve (sold separately)
  • Single handle controls both on/off activation and temperature settings
  • Includes faceplate with ADA-compliant metal lever handle and push-button diverter
  • Provides temperature regulation and automatic anti-scald protection
  • Coordinates with Components faucets, accessories, and showering components to complete your bathroom
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1, CSA B651
Collection:
Components®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Escutcheon Height:
6-3/8 in
Escutcheon Width:
6-3/8 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
6-3/8 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Showerhead Function:
Dual
Trim Only:
Yes
UL Listed:
No
UPC:
885612669315
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Width:
6-3/8 in