Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Nickel
Components® Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Nickel
Package Quantity Info:
Each: 1 Case: 6 Pallet: 60-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Coordinates with the Kohler Components collection
- Kohler finishes resist corrosion and tarnishing
- Requires K-11748 Rite-Temp® valve (sold separately)
- Integrated push-button diverter
- Includes faceplate with metal Oyl handle and push-button diverter
- Single handle controls both on/off activation and temperature settings
- Provides temperature regulation and automatic anti-scald protection
- Coordinates with Components faucets, accessories, and showering components to complete your bathroom
- Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Components®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Escutcheon Height:
- 6-3/8 in
- Escutcheon Width:
- 6-3/8 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Knob
- Height:
- 6-3/8 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Dual
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 885612726698
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Width:
- 6-3/8 in