This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Vibrant® Polished Nickel

KOHLER

Components® Single Handle Pressure Balancing Valve Trim in Vibrant® Polished Nickel

  • Fast #
  • Part #KTS78015-4-SN
  • Item #9957816
  • Manufacturer Part #TS78015-4-SN
3.2 out of 5 Customer Rating
Brand image
KOHLER

Components® Single Handle Pressure Balancing Valve Trim in Vibrant® Polished Nickel

  • Fast #
  • Part #KTS78015-4-SN
  • Item #9957816
  • Manufacturer Part #TS78015-4-SN
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 150
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Includes faceplate and lever handle
  • A single handle controls both on/off activation and temperature setting
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
  • Antiscald protection
  • Supplied with metal Industrial handle
  • Coordinates with Components faucets, accessories, and showering components to complete your bathroom
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1, CSA B651
Collection:
Components®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Polished Nickel
Depth:
5 in
Escutcheon Height:
6-3/8 in
Escutcheon Width:
6-3/8 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
6-3/8 in
Length:
5 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Showerhead Function:
Single
Trim Only:
Yes
UPC:
195711037237
Valve Trim Type:
Pressure Balancing
Width:
6-3/8 in