This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Polished Chrome

This product has been replaced by

COMPONENTS ARC SPOUT PD W/ RESPONSE
KOHLER Touchless Pull-Down Kitchen Sink Faucet with Two Function Sprayhead in Polished Chrome
Manufacturer Part #28270-RT2-CP
KOHLER

Components® Single Handle Pull Down Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #K28270-CP
  • Item #10389474
  • Manufacturer Part #28270-CP
3.1 out of 5 Customer Rating
Brand image

This product has been replaced by

COMPONENTS ARC SPOUT PD W/ RESPONSE
KOHLER Touchless Pull-Down Kitchen Sink Faucet with Two Function Sprayhead in Polished Chrome
Manufacturer Part #28270-RT2-CP
KOHLER

Components® Single Handle Pull Down Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #K28270-CP
  • Item #10389474
  • Manufacturer Part #28270-CP
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Touchless on/off with a wave of your hand or an object such as a pan
  • Response® technology uses a state-of-the-art motion sensor for reliable touchless activation
  • Two-function pull-down sprayhead with touch control allows you to switch between aerated and Sweep® sprays
  • Sweep® spray features specially angled nozzles that form a wide, powerful blade of water to sweep your dishes and sink clean
  • DockNetik® secure docking system locks sprayhead into place when not in use
  • ProMotion® technology's light, quiet braided hose and swiveling ball joint make the pull-down sprayhead easier and more comfortable to use
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • High-arch spout offers vertical clearance for tall cookware and pitchers
  • Single lever handle makes adjusting water temperature easy with one hand
  • KOHLER ceramic disc valves exceed industry longevity standards by over two times, ensuring durable performance for life
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Components®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Connection Size:
9/16 in
Faucet Height:
19-7/16
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Included:
Yes
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2
NSF:
NSF/ANSI/CAN 61 NSF/ANSI/CAN 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Power Source:
AC
Side Spray:
No
Spout Height:
9-5/8
Spout Reach:
9-9/16
Supply Lines Included:
No
UPC:
195711131690