This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Vibrant® Brushed Bronze

KOHLER

Components® Single Handle Pull Down Kitchen Faucet in Vibrant® Brushed Bronze

  • Fast #
  • Part #K28268-BV
  • Item #10378981
  • Manufacturer Part #28268-BV
4.2 out of 5 Customer Rating
Brand image
KOHLER

Components® Single Handle Pull Down Kitchen Faucet in Vibrant® Brushed Bronze

  • Fast #
  • Part #K28268-BV
  • Item #10378981
  • Manufacturer Part #28268-BV
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Sleek and minimalist, the Components collection exudes calm sophistication. Strong, confident lines create bold and distinctive silhouettes accentuated by refined design details. The Components pull-down kitchen sink faucet melds this very style with two spray functions, and the DockNetik secure docking system conveniently locks the spray head in place with not in use.
  • Covered under Kohler's limited lifetime warranty
  • Faucet body constructed of metal
  • Coordinates with products from the Components line
  • Single hole mounting type
  • Deck mounted faucet installs directly to sink or countertop
  • Pull-down spray with 2 spray functions
  • Single lever handle controls the flow and temperature of water
  • Includes ceramic disc cartridge
  • Complies with ADA standards
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Components®
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant Brushed Bronze
Deck Plate Included:
No
Faucet Connection Size:
9/16 in
Faucet Height:
19-21/50
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Included:
Yes
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
9-5/8
Spout Reach:
9-9/16
UPC:
195711130525