Single-Handle Rocker in Satin Nickel
Components® Single-Handle Rocker in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 120-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single Rocker handle allows for both volume and temperature control
- For use with Components K-77967, K-77965, K-77968, K-77966, or K-77969 spout (sold separately)
- Coordinates with Components faucets, accessories, and showering components to complete your bathroom
- KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Components®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Polished Nickel
- Depth:
- 1-3/16 in
- Faucet Part Type:
- Handle
- Height:
- 1-3/16 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 2-3/8 in
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- UPC:
- 195711043566
- WaterSense Labeled:
- No
- Width:
- 2-3/8 in