Components™ Single Handle Shower Faucet in Polished Chrome Trim Only

Part #KTS78015-8-CP  |  Item #7533457  |  Manufacturer Part #TS78015-8-CP

$263.96 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 6
  • Pallet: 150
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

Product Details

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

Brand Model Compatibility: Rite-Temp® K-8304 and K-P8304

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Components™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Escutcheon Height: 6-3/8 in

Escutcheon Width: 6-3/8 in

GSA Approved: No

Handle Material: Metal

Handle Type: Knob

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Origin: Domestic

Style: Modern

Trim Only: Yes

UL Listed: No

Valve Type: Pressure Balancing Valve

WaterSense Labeled: No