This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Vibrant Brushed Bronze

KOHLER

Components® Single Handle Thermostatic Valve Trim in Vibrant Brushed Bronze

  • Fast #
  • Part #KT78027-9-BV
  • Item #9957809
  • Manufacturer Part #T78027-9-BV
5 out of 5 Customer Rating
Brand image
KOHLER

Components® Single Handle Thermostatic Valve Trim in Vibrant Brushed Bronze

  • Fast #
  • Part #KT78027-9-BV
  • Item #9957809
  • Manufacturer Part #T78027-9-BV
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Single handle controls temperature setting
  • Trim only; requires 3/4" or 1/2" Master Shower thermostatic valve (sold separately)
  • Coordinates with Components faucets, accessories, and showering components to complete your bathroom
  • Thermostatic valve trim - single cartridge controls water temperature only
  • Single knob handle constructed of Metal included
  • 1-way diverter trim – directs water from mixing valve to 1 distinct function
  • Rough-in valve not included - when adding to cart valve options will be presented
  • ADA compliant
  • Made in America
  • Requires Certification
Dimensions & Measurements
Escutcheon Height
6-3/8 in
Escutcheon Width
6-3/8 in
Height
6-3/8 in
Length
4-9/16 in
Width
6-3/8 in
Included Components
Handle Included
Yes
Characteristics & Features
Cartridge Type
Thermostatic
Collection
Components®
Color Finish Category
Bronze Tones
Color Finish Name
Vibrant Brushed Bronze
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Knob
Number of Handles
Single Handle
Showerhead Function
Single
Trim Only
Yes
Tub Spout Type
Non-diverter
Valve Trim Type
Thermostatic
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
Product Type
Valve Trim
Type
KT78027-9-BV
UPC
195711037633