This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Vibrant® Titanium

KOHLER

Components® Single Handle Thermostatic Valve Trim in Vibrant® Titanium

  • Fast #
  • Part #KT78027-4-TT
  • Item #10104388
  • Manufacturer Part #T78027-4-TT
5 out of 5 Customer Rating
Brand image
KOHLER

Components® Single Handle Thermostatic Valve Trim in Vibrant® Titanium

  • Fast #
  • Part #KT78027-4-TT
  • Item #10104388
  • Manufacturer Part #T78027-4-TT
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Titanium Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Single lever handle controls temperature setting
  • Trim only, requires 3/4 in or 1/2 in MasterShower® thermostatic valve (sold separately)
  • Coordinates with components faucets, accessories and showering components to complete your bathroom
  • Premium material construction with metal handle ensures reliability and durability
  • KOHLER® finishes resist corrosion and tarnishing
  • Patented K-joint installation technology ensures consistent trim appearance, regardless of variability in valve rough-in
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
4-7/16 in
Diameter
6-7/16 in
Escutcheon Height
6-7/16 in
Escutcheon Width
6-7/16 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Components®
Color Finish Category
Greys
Color Finish Name
Vibrant Titanium
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Single
Trim Only
Yes
Valve Trim Type
Thermostatic
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1, CSA B651
IAPMO Listed
Yes
Product Type
Valve Trim
UPC
885612726926