Single Handle Volume Control Valve Trim in Matte Black
Components® Single Handle Volume Control Valve Trim in Matte Black
Package Quantity Info:
Each: 1 Case: 6 Pallet: 324-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Single Industrial Handle Allows For Simultaneous On/off Activation And Temperature Setting
- Trim Only; Requires K-2977-k Or K-2974-k Master shower Volume Control Valve (sold Separately)
- Coordinates With Components Faucets, Accessories, And Showering Components To Complete Your Bathroom
- Premium Material Construction With Metal Handle Ensures Reliability And Durability
- Kohler Finishes Resist Corrosion And Tarnishing
- Patented K-joint Installation Technology Ensures Consistent Trim Appearance, Regardless Of Variability In Valve Rough-in
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Components®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Escutcheon Height:
- 3-15/16 in
- Escutcheon Width:
- 3-15/16 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Knob
- Height:
- 3-15/16 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 885612669513
- Valve Trim Type:
- Volume Control
- Width:
- 3-15/16 in