Single Handle Water Filter Faucet in Vibrant® Brushed Bronze
Components® Single Handle Water Filter Faucet in Vibrant® Brushed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Works with KOHLER filtration systems or as a cold water tap
- Integrated air gap offers reverse osmosis (RO) compatibility
- KOHLER ceramic disc valves exceed industry longevity standards by over two times, ensuring durable performance for life
- 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
- Faucet spout rotates 360° and offers clearance for filling glasses and pitchers
- Right-side lever handle
- Coordinates with other products in the Components collection
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, NSF/ANSI/CAN 61 NSF/ANSI/CAN 372
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Components®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant Brushed Bronze
- Contaminant Removal:
- Mineral, Reverse Osmosis, Sediment
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 9-9/16 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Beverage Faucet
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 5-5/16 in
- NSF:
- NSF/ANSI/CAN 61 NSF/ANSI/CAN 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Pressure - Maximum:
- 60 psi
- Side Spray:
- No
- Spout Height:
- 6-1/16 in
- Spout Reach:
- 5-5/16 in
- Spout Type:
- Gooseneck
- Trim Only:
- Yes
- Type:
- K28291-BV
- UPC:
- 195711131065