Single Robe Hook in Vibrant Titanium
Components Single Robe Hook in Vibrant Titanium
Package Quantity Info:
Each: 1 Pallet: 864-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Covered by Kohler's limited lifetime warranty
- Constructed from zinc
- Premier finishing process – finishes will resist rusting and corrosion through everyday use
- Coordinates with products from the Components line
- Secure mounting assembly included
Specifications
- Application:
- Residential
- Collection:
- Components
- Color Finish Category:
- Chromes
- Color Finish Name:
- Vibrant Titanium
- Depth:
- 4 in
- Height:
- 2-3/8 in
- Installation Type:
- Wall Mount
- Length:
- 2-3/8 in
- Material:
- Zinc
- Number of Hooks:
- 1
- Projection:
- 4 in
- Type:
- K78378-TT
- UPC:
- 885612692627
- Width:
- 2-3/8 in