This product requires certification to purchase.

Soap or Lotion Dispenser in Vibrant Titanium

KOHLER

Components® Soap or Lotion Dispenser in Vibrant Titanium

  • Fast #
  • Part #K28293-TT
  • Item #10380943
  • Manufacturer Part #28293-TT
4.3 out of 5 Customer Rating
Brand image
KOHLER

Components® Soap or Lotion Dispenser in Vibrant Titanium

  • Fast #
  • Part #K28293-TT
  • Item #10380943
  • Manufacturer Part #28293-TT
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Holds up to 16 ounces of soap or lotion; refillable from top
  • Greater thread length is suitable for use with thicker countertops
  • Coordinates with other products in the Components collection
  • Requires Certification

Specifications

ADA Compliant:
No
Capacity:
16 oz
Collection:
Components®
Color Finish Name:
Vibrant Titanium
Height:
3-5/16 in
Installation Type:
Deck Mount
Length:
2-7/8 in
Material:
Metal
Maximum Deck Thickness:
2-1/2 in
Spout Reach:
2-7/8 in
Type:
K28293-TT
UPC:
195711131959
Weight:
0.98 lb