Metal Spout in Polished Chrome
Components™ Tall Metal Spout in Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Tall height is ideal for vessel-style sinks
- Laminar flow controls deliver a graceful stream while conserving water
- Coordinate with your choice of Components widespread lavatory handles for a personalized design
- Premium metal construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
- Lifetime limited warranty
- WaterSense Certified
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- K-77974-4, K-77974-8, K-77974-9, K-77963-8A Bathroom Sink Faucet Handles
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Components™ Tall
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 2-3/8
- Faucet Part Type:
- Spout
- Flow Rate:
- 1.2 gpm
- Hardware Included:
- Yes
- Height:
- 14-1/8
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 6-11/16
- Material:
- Metal
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Spout Height:
- 10-1/4
- Spout Reach:
- 6-11/16
- Spout Type:
- Fixed
- UPC:
- 885612684707