Components™ Thermostatic Valve Trim in Polished Chrome

Part #KT78027-9-CP  |  Item #7533323  |  Manufacturer Part #T78027-9-CP

$316.73 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 6
  • Pallet: 150
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • Coordinates with the Kohler Components collection
  • KOHLER finishes resist corrosion and tarnishing
  • Trim only; requires K-2975-KS or K-2972-KS MasterShower thermostatic valve (sold separately)
  • Single Industrial handle allows for simultaneous on/off activation and temperature setting
  • Coordinates with Components faucets and accessories to complete your bathroom
  • Premium material construction with metal handle ensures reliability and durability

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CSA Certified: CSA B651

Collection: Components™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Escutcheon Height: 6-7/16 in

Escutcheon Width: 6-7/16 in

Faucet Part Type: Thermostatic Valve Trim

GSA Approved: No

Handle Material: Metal

Handle Type: Knob

Height: 6-7/16 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Origin: Domestic

Product Type: Shower Trim

Style: Modern

Trim Only: Yes

UL Listed: No

Valve Trim Type: Thermostatic

WaterSense Labeled: No

Weight: 2

Width: 6-7/16 in