Single Handle Thermostatic Valve Trim in Vibrant® Polished Nickel
Components® Single Handle Thermostatic Valve Trim in Vibrant® Polished Nickel
Package Quantity Info:
Each: 1 Case: 6 Pallet: 60-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Coordinates with the Kohler components collection
- Kohler finishes resist corrosion and tarnishing
- Trim only; requires K-2975-KS or K-2972-KS MasterShower thermostatic valve (sold separately)
- Single Oyl handle allows for simultaneous on/off activation and temperature setting
- Coordinates with components faucets and accessories to complete your bathroom
- Premium material construction with metal handle ensures reliability and durability
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Components®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Polished Nickel
- Escutcheon Height:
- 6-7/16 in
- Escutcheon Width:
- 6-7/16 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Knob
- Height:
- 6-7/16 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Single
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 885612726780
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No
- Width:
- 6-7/16 in