This product requires certification to purchase.

Two Handle Floor Mount Tub Filler with Hand Shower in Vibrant® Brushed Nickel (Trim Only)

KOHLER

Components® Two Handle Floor Mount Tub Filler with Hand Shower in Vibrant® Brushed Nickel (Trim Only)

  • Fast #
  • Part #KT77984-4-BN
  • Item #9868794
  • Manufacturer Part #T77984-4-BN
3.8 out of 5 Customer Rating
Brand image
KOHLER

Components® Two Handle Floor Mount Tub Filler with Hand Shower in Vibrant® Brushed Nickel (Trim Only)

  • Fast #
  • Part #KT77984-4-BN
  • Item #9868794
  • Manufacturer Part #T77984-4-BN
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • A single handle controls both on/off activation and temperature setting
  • 9-5/8 in. (244 mm) spout reach
  • 8.0 gpm (30.3 lpm) maximum bath faucet flow rate at 45 psi (3.1 bar)
  • 1.75 gpm (6.6 lpm) maximum hand shower flow rate at 80 psi (5.5 bar)
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Coordinates with other products in the Components collection
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
42-9/16 in
Flow Rate
8.0 gpm
Hand Shower Flow Rate
1.75 gpm
Height
43-15/16 in
Length
9-5/8 in
Spout Height
37-11/16 in
Tub Spout Reach
9-5/8 in
Width
4-3/4 in
Included Components
Handle Included
Yes
Characteristics & Features
Cartridge Type
Ceramic Disc
Collection
Components®
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Brushed Nickel
Faucet Connection
NPT
Faucet Type
Floor Mount Tub Filler with Handshower
Handle Type
Knob
Installation Type
Floor Mount
Number of Handles
Two Handle
Number of Holes
1 Hole
Showerhead Function
Single
Spout Type
Fixed
Trim Only
Yes
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
WaterSense Labeled
Yes
UPC
885612754165