This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Vibrant® Brushed Bronze

KOHLER

Components® Two Handle Widespread Bathroom Sink Faucet in Vibrant® Brushed Bronze

  • Fast #
  • Part #K77968-BV
  • Item #9957619
  • Manufacturer Part #77968-BV
4.3 out of 5 Customer Rating
Brand image
KOHLER

Components® Two Handle Widespread Bathroom Sink Faucet in Vibrant® Brushed Bronze

  • Fast #
  • Part #K77968-BV
  • Item #9957619
  • Manufacturer Part #77968-BV
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 27
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 6 5/16" spout reach
  • 1.2 gpm (4.5 lpm) maximum flow rate at 6 psi (4.14 bar)
  • Laminar flow delivers a graceful stream of water
  • Includes metal touch-activated drain with 1-1/4" tailpiece
  • Coordinate with your choice of Components bathroom sink faucet handles for a personalized design
  • Coordinate with your choice of Components widespread lavatory handles for a personalized design.
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI/CAN 61, ANSI/CAN 372
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Components®
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant Brushed Bronze
Deck Plate Included:
No
Depth:
6-5/16
Drain Included:
Yes
Faucet Height:
10-3/8
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
No
Height:
10-3/8
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2
NSF:
NSF 61, NSF 372
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Spout Height:
6-11/16
Spout Reach:
6-5/16
Spout Type:
Fixed
UPC:
195711044044
Width:
2-3/8