This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Vibrant® Polished Nickel (Handles Sold Separately)

KOHLER

Components® Two Handle Widespread Bathroom Sink Faucet in Vibrant® Polished Nickel (Handles Sold Separately)

  • Fast #
  • Part #K77969-SN
  • Item #9957623
  • Manufacturer Part #77969-SN
5 out of 5 Customer Rating
Brand image
KOHLER

Components® Two Handle Widespread Bathroom Sink Faucet in Vibrant® Polished Nickel (Handles Sold Separately)

  • Fast #
  • Part #K77969-SN
  • Item #9957623
  • Manufacturer Part #77969-SN
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 27
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 6 5/16" spout reach
  • 1.2 gpm (4.5 lpm) maximum flow rate at 6 psi (4.14 bar)
  • Laminar flow delivers a graceful stream of water
  • Includes metal touch-activated drain with 1-1/4" tailpiece
  • Coordinate with your choice of Components bathroom sink faucet handles for a personalized design
  • Coordinate with your choice of Components widespread lavatory handles for a personalized design.
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Depth
6-5/8 in
Faucet Height
8-1/4 in
Flow Rate
1.2 gpm
Height
8-1/4 in
Maximum Deck Thickness
2 in
Spout Height
7 in
Spout Reach
6-5/8 in
Width
2-3/8 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
No
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
Ceramic Disc
Collection
Components®
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Polished Nickel
Faucet Material
Brass
Faucet Mount
Deck Mount
Number of Handles
Two Handle
Number of Holes
1 Hole
Spout Type
Fixed
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI/CAN 61, ANSI/CAN 372
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
UPC
195711044068