Vessel Filler Bathroom Sink Faucet in Vibrant® French Gold (Handles Sold Separately)
Components® Vessel Filler Bathroom Sink Faucet in Vibrant® French Gold (Handles Sold Separately)
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 6-11/16" (17 mm) spout reach
- Tall height is ideal for vessel-style sinks
- 1.2 gpm (4.5 lpm) maximum flow rate at 6 psi (4.14 bar)
- Laminar flow delivers a graceful stream of water
- Includes metal touch-activated drain with 1-1/4" tailpiece
- For use with Components K-77974-4, K-77974-8, K-77974-9, or K-77963-8A faucet handles (sold separately)
- Coordinates with Components faucets, accessories, and showering components to complete your bathroom
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI/CAN 61, ANSI/CAN 372
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Vessel Filler
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Components®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant French Gold
- Deck Plate Included:
- No
- Depth:
- 6-5/8 in
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Height:
- 11-3/8 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- No
- Height:
- 11-3/8 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2 in
- NSF:
- NSF 61, NSF 372
- Number of Holes:
- 3 Hole
- Spout Height:
- 10-1/16 in
- Spout Reach:
- 6-5/8 in
- UPC:
- 195711044174
- Width:
- 2-3/8 in