This product requires certification to purchase.

Vessel Filler Bathroom Sink Faucet in Vibrant® Titanium (Handles Sold Separately)

KOHLER

Components® Vessel Filler Bathroom Sink Faucet in Vibrant® Titanium (Handles Sold Separately)

  • Fast #
  • Part #K23887-TT
  • Item #9957470
  • Manufacturer Part #23887-TT
5 out of 5 Customer Rating
Brand image
KOHLER

Components® Vessel Filler Bathroom Sink Faucet in Vibrant® Titanium (Handles Sold Separately)

  • Fast #
  • Part #K23887-TT
  • Item #9957470
  • Manufacturer Part #23887-TT
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Titanium Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 27
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 6-11/16" (17 mm) spout reach
  • Tall height is ideal for vessel-style sinks
  • 1.2 gpm (4.5 lpm) maximum flow rate at 6 psi (4.14 bar)
  • Laminar flow delivers a graceful stream of water
  • Includes metal touch-activated drain with 1-1/4" tailpiece
  • For use with Components K-77974-4, K-77974-8, K-77974-9, or K-77963-8A faucet handles (sold separately)
  • Coordinates with Components faucets, accessories, and showering components to complete your bathroom
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI/CAN 61, ANSI/CAN 372
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Vessel Filler
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Components®
Color Finish Category:
Chromes
Color Finish Name:
Vibrant Titanium
Deck Plate Included:
No
Depth:
6-5/8 in
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Height:
11-3/8 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
No
Height:
11-3/8 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2 in
NSF:
NSF 61, NSF 372
Number of Holes:
3 Hole
Spout Height:
10-1/16 in
Spout Reach:
6-5/8 in
UPC:
195711044181
Width:
2-3/8 in