This product requires certification to purchase.

Wall Mount Bathroom Sink Faucet in Matte Black (Handles Sold Separately)

KOHLER

Components® Wall Mount Bathroom Sink Faucet in Matte Black (Handles Sold Separately)

  • Fast #
  • Part #KT23888-BL
  • Item #9198193
  • Manufacturer Part #T23888-BL
4.7 out of 5 Customer Rating
Brand image
KOHLER

Components® Wall Mount Bathroom Sink Faucet in Matte Black (Handles Sold Separately)

  • Fast #
  • Part #KT23888-BL
  • Item #9198193
  • Manufacturer Part #T23888-BL
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 165
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Stationary spout
  • 10-7/16-in (265 mm) spout reach
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Drain sold separately
  • Coordinates with other products in the Components collection
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Wall Mount
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B-125.1, CSA B-651
Collection:
Components®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
Handle Included:
No
Height:
1-13/16 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
10-7/8 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Holes:
1 Hole
Origin:
Domestic
Spout Reach:
10-7/16 in
UPC:
885612791405