Wall Mount Bathroom Sink Faucet in Matte Black (Handles Sold Separately)
Components® Wall Mount Bathroom Sink Faucet in Matte Black (Handles Sold Separately)
Package Quantity Info:
Each: 1 Pallet: 165-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Stationary spout
- 10-in (254 mm) spout reach
- 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
- Drain sold separately
- Coordinates with other products in the Components collection
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Wall Mount
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Components®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-9/25 in
- Faucet Height:
- 2-3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- No
- Height:
- 2-3/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- No Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Spout Reach:
- 10 in
- Trim Only:
- Yes
- UPC:
- 885612791429
- Width:
- 2-3/8 in