This product requires certification to purchase.

Wall Mount Bathroom Sink Faucet in Vibrant® Brushed Bronze (Handles Sold Separately)

KOHLER

Components® Wall Mount Bathroom Sink Faucet in Vibrant® Brushed Bronze (Handles Sold Separately)

  • Fast #
  • Part #KT23889-BV
  • Item #9957740
  • Manufacturer Part #T23889-BV
5 out of 5 Customer Rating
Brand image
KOHLER

Components® Wall Mount Bathroom Sink Faucet in Vibrant® Brushed Bronze (Handles Sold Separately)

  • Fast #
  • Part #KT23889-BV
  • Item #9957740
  • Manufacturer Part #T23889-BV
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 192
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stationary spout
  • 1-1/4" (26 mm) spout reach from wall to center of drain
  • 1.2 gpm (4.5 lpm) maximum flow rate at 6 psi (4.14 bar)
  • Drain sold separately
  • Coordinates with other products in the Components collection
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI/CAN 61, ANSI/CAN 372
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Wall Mount
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Components®
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant Brushed Bronze
Depth:
10-1/4 in
Drain Included:
No
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
Handle Included:
No
Height:
15/16 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
Origin:
Domestic
Spout Reach:
10-1/4 in
UPC:
195711038296
Width:
2-3/8 in