This product requires certification to purchase.

Wall Mount Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass (Handles Sold Separately)

KOHLER

Components® Wall Mount Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass (Handles Sold Separately)

  • Fast #
  • Part #KT23889-2MB
  • Item #9274013
  • Manufacturer Part #T23889-2MB
5 out of 5 Customer Rating
Brand image
KOHLER

Components® Wall Mount Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass (Handles Sold Separately)

  • Fast #
  • Part #KT23889-2MB
  • Item #9274013
  • Manufacturer Part #T23889-2MB
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Stationary spout
  • Drain sold separately
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • 10-1/4 in (260 mm) spout reach from wall to center of drain
  • Coordinates with other products in the Components™ collection
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Height
24/25 in
Flow Rate
1.2 gpm
Height
24/25 in
Spout Reach
10-1/4 in
Included Components
Drain Included
No
Handle Included
No
Characteristics & Features
Bathroom Faucet Type
Wall Mount
Collection
Components®
Color Finish Category
Brass Tones
Color Finish Name
Vibrant Brushed Moderne Brass
Faucet Material
Brass
Faucet Mount
Wall Mount
Number of Holes
1 Hole
Spout Type
Stationary, Fixed
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 372, ANSI 61
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B651
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
885612885265