Wall Mount Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass (Handles Sold Separately)
Components® Wall Mount Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass (Handles Sold Separately)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Stationary spout
- Drain sold separately
- 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
- 10-7/16 in (265 mm) spout reach
- Coordinates with other products in the Components™ collection
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Wall Mount
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Components®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Deck Plate Included:
- No
- Depth:
- 10-1/4 in
- Drain Included:
- No
- Faucet Height:
- 2-3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Included:
- No
- Height:
- 1-13/16 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-3/8 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- No Handle
- Origin:
- Domestic
- Spout Reach:
- 10-7/16 in
- Spout Type:
- Fixed
- UL Listed:
- No
- UPC:
- 885612885258
- Width:
- 2-3/8 in