Wall Mount Bathroom Sink Faucet in Vibrant® Brushed Nickel (Handles Sold Separately)
Components™ Wall Mount Bathroom Sink Faucet in Vibrant® Brushed Nickel (Handles Sold Separately)
Frequently Purchased Together
Product Details
- 10-in (254 mm) spout reach
- 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
- Stationary spout
- Coordinates with other products in the Components collection
- Drain sold separately
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Wall Mount
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Components™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Depth:
- 2-9/25 in
- EPA Compliant:
- Yes
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Green Product:
- Yes, WaterSense
- Handle Included:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Spout Reach:
- 10 in
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes