Wall-Mount Baucet Handle - Lever in Vibrant Brushed Bronze
Components® Wall-Mount Baucet Handle - Lever in Vibrant Brushed Bronze
Product Details
Product Details
- A single handle controls both on/off activation and temperature setting
- KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
- Coordinates with other products in the Components collection
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Components®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant Brushed Bronze
- Faucet Part Type:
- Handle
- Handle Length (in):
- 2-13/16 in
- Handle Type:
- Lever
- Height:
- 4 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- Number of Handles:
- Single Handle
- Type:
- K77980-4-BV
- UPC:
- 195711047076
- Width:
- 4 in