This product requires certification to purchase.

Wall Mount Pot Filler in Matte Black

KOHLER

Components® Wall Mount Pot Filler in Matte Black

  • Fast #
  • Part #K28276-BL
  • Item #10389557
  • Manufacturer Part #28276-BL
5 out of 5 Customer Rating
Brand image
KOHLER

Components® Wall Mount Pot Filler in Matte Black

  • Fast #
  • Part #K28276-BL
  • Item #10389557
  • Manufacturer Part #28276-BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Articulating spout with 360° rotation offers superior clearance for filling pots on cooktops and ranges
  • Single knob handle with main knob handle shut-off
  • 3.2 gpm (12.1 Lpm) flow rate at 60 psi (4.14 bar)
  • Kohler® ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Coordinates with other products in the Components collection
  • Premium metal construction for durability and reliability
  • Kohler® finishes resist corrosion and tarnishing
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
ASTM:
NSF/ANSI/CAN 61 NSF/ANSI/CAN 372
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Components®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
8-9/16 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
3.2 gpm
Handle Type:
Knob
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Spout Reach:
11-3/16 in
Spout Type:
Pot filler
UPC:
195711130228